Beli 6 inch caster wheels di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Weflo Wafer Check Valve Class 175 FL ANSI150
    Mulai

    Rp5.399.900

    Weflo Wafer Check Valve Class 175 FL ANSI150
    Deskripsi:
    - The extremely short face to face dimension and compact design of this valve allow installation and service in tight spaces- Spring assisted for better dynamic behaviour- Soft seated for perfect tightness even at low differential pressure- Flanges to ANSI B16.1 Class125- UL Listed- GOST Certification
    atribut:
    • Working Pressure (psi): 175
    • Working Temperature (°C): -10 to 82
    • Corossion Protection: Spray painted or Fusion Bonded Epoxy Coated Interior and Exterior to AWWA C550 Standard
    • Body Material: Cast Iron ASTM A126 Class B
    • Disc Material: Stainless Steel ASTM CF8
    • Gasket Material: PTFE
    • Hinge Pin Material: Stainless Steel AISI 416
    • Lifting Hook Material: Carbon Steel (Not Shown, only for 8\", 10\"& 12\")
    • Pin Retainer Material: Stainless Steel AISI 416
    • Seat Material: EPDM
    • Spacer Material: PTFE
    • Spring Material: Stainless Steel AISI 304
    • Stop Pin Material: Stainless Steel AISI 416
    • Washer Material: PTFE
  2. TEMPCO Heater Band (Pemanas Band)
    Mulai

    Rp799.900

    TEMPCO Heater Band (Pemanas Band)
    Deskripsi:
    These 120V band heaters feature mica-insulated nozzles and barrels. The mica sheets help insulate the heater windings. Nozzle models feature rust-resistant, treated steel inner sheath casings. Barrel models feature 10-32 screw terminals, same side.
    atribut:
    • UNSPSC: 40101829
  3. SHOWA (Valve) Dual Check Valve Wafer Type CAC406 NBR Class 10K (Katup)
    Mulai

    Rp2.299.900

    SHOWA (Valve) Dual Check Valve Wafer Type CAC406 NBR Class 10K (Katup)
    Deskripsi:
    10K FC DUAL CHECK VALVE WAFER TYPE CAC406 NBR (showa dual check Valve Wafer Type CAC406 NBR 65A 2 1/2Inch (class 10K)(wafer type)material: FC item code : 68WL-1
    atribut:
    • Item Code: 68WL-1
    • Material: FC200 (Body) Rubber (NBR)/CA 4046(BC6) (Trim)
    • Working Pressure: - ASME 1250200PSI-WOG (below 80Degrees) - BS-PIN16 a6Bar (below 80Degrees) - JIS10K 1.37MPa (below 80Degrees)
    • Standard: Showa original EN 12334
  4. Non Brand Heating Element for Electric Water Heater
    Mulai

    Rp269.900

    Non Brand Heating Element for Electric Water Heater
    Deskripsi:
    High-efficiency heating elements heat water faster reducing run time and energy consumption. These heating elements for electric water heaters are made from copper which offers high thermal conductivity and efficiency.
    atribut:
    • UNSPSC: 40101830
    • Element Mount Type: Threaded Pipe
    • Frequency (Hz): 60
    • Includes Gasket: Yes
    • Includes Mounting Hardware: Yes
    • Operating Voltage (V): 240 (AC)
    • Sheath Material: Copper
  5. SATA Impact Socket Adapter
    Mulai

    Rp189.900

    SATA Impact Socket Adapter
    atribut:
    • Origin: Taiwan
  6. Shenpai Caster Wheel 35A 440kg (6inch)
    Mulai

    Rp1.599.900

    Shenpai Caster Wheel 35A 440kg (6inch)
    atribut:
    • Diameter: 6 inch
    • Capacity Per Castor: 440kg
  7. Weflo Swing Check Valve Bronze Disc
    Mulai

    Rp2.799.900

    Weflo Swing Check Valve Bronze Disc
    Deskripsi:
    - Valves comply with EN12334, BS5153, MSS SP-71 or AWWA C508- Globe shape to provide full flow with low pressure drop- Suitable for mounting in horizontal and vertical position (with vertical flow upwards)- Available with flange EN1092-2 PN10 or PN16, ANSI B16.1 class 125 (other flange types available on request)
    atribut:
    • Working Temperature (°C): -10 to 120 for bronze or EPDM dics sealed ring, -10 to 82 for NBR disc sealed ring
    • Corossion Protection: Internally and externally liquid epoxy painted or fusion bonded epoxy powder coated (FBE)
    • Disc Material: Bronze
  8. Weflo Gate Valve BB OS&Y - Rising Stem
    Mulai

    Rp5.299.900

    Weflo Gate Valve BB OS&Y - Rising Stem
    atribut:
    • Working Pressure (psi): 300
    • Gasket: Rubber EPDM
    • Body: Ductile Iron A536 65-45-12
    • Bonnet: Ductile Iron A536 65-45-12
    • Bonnet Bolt: Carbon Steel A307B
    • Corrosion Protection: Fusion Bonded Epoxy Coated Interior and Exteriror to AWWA C550 Standart
    • Gland: Ductile Iron A536 65-45-12
    • Gland Bolt: Sus 316
    • Handwheel: Ductile Iron A536 65-45-12
    • Handwheel Nut: Ductile Iron A536 65-45-12
    • NPT Plug: Malleable Iron
    • Packing: Graphite
    • STEM: Sus 420
    • Wedge: Ductile Iron, EPDM Encapsulated
    • Wedge Nut: Sus 304
    • Working Temperature (°C): -10 to 82
    • Yoke Nut: Bronze B62 C83600
  9. Weflo Pressure Relief Valve
    Mulai

    Rp24.999.900

    Weflo Pressure Relief Valve
    Deskripsi:
    - Relief valve: Limits inlet pressure by relieving excess pressure- Pressure sustaining: Prevents inlet pressure from dropping below a predetermined minimum- Operates over a wide flow range- Inlet pressure is adjustable with single screw- Quick opening and adjustable closing speed- Can be maintained without removal from the pipe line- Flanges to EN1092-2 PN10/PN16, ANSI B16.1 Class125.- Grooved Ends to AWWA C606 Standard- UL listed 1 1/2″-8″
  10. AS ONE Cartridge Heater
    Mulai

    Rp789.900

    AS ONE Cartridge Heater
    atribut:
    • Material: Heater element section/stainless steel (SUS304), Lead wire element/glass fiber coating
    • Lead Wire Length (mm): 300
    • Maximum Operating Temperature (°C): About 600
  11. VULCAN Finned Tubular Heater Element (Pemanas Tubular Bersirip)
    Mulai

    Rp2.299.900

    VULCAN Finned Tubular Heater Element (Pemanas Tubular Bersirip)
    atribut:
    • UNSPSC: 40101830
    • Includes: Mounting and Connection Hardware
    • Material: Steel
    • Sheath Material: Steel
  12. Non Brand Heater & Insulator for Drum, IBC Tote & Pail
    Mulai

    Rp4.399.900

    Non Brand Heater & Insulator for Drum, IBC Tote & Pail
    Deskripsi:
    These band heaters wrap around drums and pails to warm their contents. Also known as drum heating belts, they have built-in thermostats and adjustable straps that allow them to set up quickly. Band heaters should be positioned below the fluid level to prevent damage to the heater.
    atribut:
    • UNSPSC: 39121721
  13. Weflo Y-Strainer
    Mulai

    Rp1.899.900

    Weflo Y-Strainer
    Deskripsi:
    * NPT or BSPT blowoff outlet on cover. Blowoff outlets are finished with plugs.* Screens are perforated 304 stainless steel with spot welded seam.* Recessed seat in body assures accurate screen alignment.* Flanged and drilling complies with EN1092-2 PN16/25, ANSI B 16.1 Class125.* Rated Working PressureFig.7101: 16 bar / 200 psi for DN50 to DN600.Fig.7102: 25 bar / 300 psi for DN50 to DN300.* WRAS Approved:Fig.7101 DN50-DN600DI body, EPDM Gasket for potable water.
    atribut:
    • Body Material: Ductile Iron
    • Corossion Protection: Fusion Bonded Coating or Liquid Epoxy Painted Interior and Exterior
    • Cover Material: Ductile Iron
    • Gasket Material: Graphite
    • Screen Material: Stainless Steel
  14. SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Mulai

    Rp9.199.900

    SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Deskripsi:
    Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis anda
    atribut:
    • Item Code: 192-2
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
  15. Fort Semiconductor Heater
    Mulai

    Rp419.900

    Fort Semiconductor Heater
    Deskripsi:
    Semiconductor Heater - Din rail type - Heater element PTC resistor
    atribut:
    • Voltage (V): AC/DC 120-240
  16. Weflo Pressure Reducing Valve
    Mulai

    Rp17.999.900

    Weflo Pressure Reducing Valve
    Deskripsi:
    - Reducing valve: reduces a higher inlet pressure to a lower outlet pressure- Constant outlet pressure over wide flow range- Pilot-operated main valve not subject to pressure fall off- Outlet pressure is adjustable with single screw- Can be maintained without removal from the pipe line- Adjustable opening/response speed- Stabilized regulation at near-zero flow- Flange end to EN1092-2 PN10/PN16, ANSI B16.1 Class125.- Grooved Ends to AWWA C606 StandardWorking Pressure :- Upstream pressure: Max 300 PSI, 175 PSI, 10 Bar,16 Bar- Downsteam pressure: 30 – 165 PSI (Other pressures available on request)
    atribut:
    • Body Material: Ductile Iron
    • Bonnet Material: Ductile Iron
    • Pressure Reducing Pilot Material: Bronze
    • Seat Disc Material: NBR/EPDM
    • Seat Material: Stainless Steel
    • Spring Material: Stainless Steel
    • Stem Material: Stainless Steel
  17. Tozen Flexible Rubber Joint Twinflex JIS 16K Mild Steel Flange (Sambungan Karet Fleksibel Twinflex)
    Mulai

    Rp1.399.900

    Tozen Flexible Rubber Joint Twinflex JIS 16K Mild Steel Flange (Sambungan Karet Fleksibel Twinflex)
    Deskripsi:
    Unmatched durability is guaranteed by the standard of distictive and strict tozen design. Manufacturing in the tozen factory itself is under total control with the ISO9001 quality management system. Reciprocal pressure test for cycles of 20.000 or more. Pipes and Fittings.
  18. BriskHeat Heater & Insulator for Drum, IBC Tote & Pail
    Mulai

    Rp4.399.900

    BriskHeat Heater & Insulator for Drum, IBC Tote & Pail
    Deskripsi:
    These band heaters wrap around drums and pails to warm their contents. Also known as drum heating belts, they have built-in thermostats and adjustable straps that allow them to set up quickly. Band heaters should be positioned below the fluid level to prevent damage to the heater.
Daftar Harga 6 inch caster wheels Terbaru October 2026
Weflo Wafer Check Valve Class 175 FL ANSI150Rp5.399.900
TEMPCO Heater Band (Pemanas Band)Rp799.900
SHOWA (Valve) Dual Check Valve Wafer Type CAC406 NBR Class 10K (Katup)Rp2.299.900
Non Brand Heating Element for Electric Water HeaterRp269.900
SATA Impact Socket AdapterRp189.900
Shenpai Caster Wheel 35A 440kg (6inch)Rp1.599.900
Weflo Swing Check Valve Bronze DiscRp2.799.900
Weflo Gate Valve BB OS&Y - Rising StemRp5.299.900
Weflo Pressure Relief ValveRp24.999.900
AS ONE Cartridge HeaterRp789.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)